LED and CFL Rocker-Slide Dimmer, Low Voltage

Item #: 840846

Cat #: DSE06-10Z

UPC: 078477692363

Sign In or Register to view pricing and more.
Documents & Guides
Decora Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer, 600VA-120VAC Electronic Low Voltage, 300W-120VAC Dimmable LED and CFL, 60Hz, Neutral required, Single Pole or 3-Way - White, Ivory & Light Almond

Overview

Decora Electronic Low Voltage, dimmable LED and CFL Rocker-Slide Dimmer, 600VA-120VAC Electronic Low Voltage, 300W-120VAC Dimmable LED and CFL, 60Hz, Neutral required, Single Pole or 3-Way - White, Ivory & Light Almond
Leviton Decora Rocker-Slide Dimmers provide smooth, slide-action, full-range dimming for Electronic Low Voltage loads, dimmable LEDs and dimmable CFL loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar for precise lighting control. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices.
Also known as: 078477692363, DSE06-10Z

Specifications

Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Color: Light Almond, Ivory, White
Type: Dimmer
Poles: 1

Customer Reviews

No reviews for this product
(0)