Load Center, Main Breaker, 125A, 1PH, 30 Circuit, 10kAIC, NEMA 1

Item #: 84080

Cat #: CH30B125D

UPC: 782113097831

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 125 Amp, 10 kAIC, 1-Phase, 30 Circuit, 120/240 Volt AC, Copper Bus, NEMA 1, No Cover

Overview

Load Center, Main Breaker, 125 Amp, 10 kAIC, 1-Phase, 30 Circuit, 120/240 Volt AC, Copper Bus, NEMA 1, No Cover
Also known as: 782113097831, CH30B125D

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 30
Interrupt Rating AC: 10 kA
Type: Main Breaker
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Family / Style: CH
Mounting: Surface
Phase: 1
Circuits: 30

Customer Reviews

No reviews for this product
(0)