RXC 5231SS ROUND HEAD TOGGLE BOLT

Item #: 840738

Cat #: 5231SS

UPC: 705591420465

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RXC 5231SS ROUND HEAD TOGGLE BOLT 18-8 25 PER JAR 1/4 X 3

Overview

RXC 5231SS ROUND HEAD TOGGLE BOLT 18-8 25 PER JAR 1/4 X 3
Also known as: 705591420465, 5231SS

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Diameter: 1/4 in
Material: Stainless Steel
Length: 3 in
Finish: Zinc Plated
Screw Head: Round
Diameter: 1/4 in
Length: 3 in
Drive: Phillips, Slotted
Material: Stainless Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)