This product has been discontinued.
2-1/8" Deep, 4" Octagon Ceiling Box with Bracket
Item #: 840727
Cat #: FFS561LDVBNW
UPC: 687855001330
Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 21.5".
Overview
4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 21.5".
Also known as: 687855001330, FFS561LDVBNW
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/8 in |
Cubic Inches: | 21.500 in³ |
Knockout Diameter: | 1/2 in |
Depth: | 2 1/8 in |
Mounting: | Bracket, Screw On, Nail On |
Cubic Inches: | 21.500 in³ |
Customer Reviews
No reviews for this product
(0)