BRANCH/1P CCTBRK/C CURVE/30A

Item #: 840666

Cat #: BR1C30AC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/1P CCTBRK/C CURVE/30A

Overview

BRANCH/1P CCTBRK/C CURVE/30A
Also known as: BR1C30AC

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 277
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)