BRANCH/1P CCTBRKR/C CURVE/25A

Item #: 840665

Cat #: BR1C25AC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/1P CCTBRKR/C CURVE/25A

Overview

BRANCH/1P CCTBRKR/C CURVE/25A
Also known as: BR1C25AC

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 277
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)