Raceway Base & Cover, Non-Metallic, Ivory, 7/8" x 5'
Item #: 8406
Cat #: 400BAC
UPC: 786776050035
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Latching Raceway, 400 Series. Size: 5' Length, 7/8" Width, 7/16" Height. PVC, Ivory. Adhesive lined on back. Package Quantity: 100
Overview
Non-Metallic, Latching Raceway, 400 Series. Size: 5' Length, 7/8" Width, 7/16" Height. PVC, Ivory. Adhesive lined on back. Package Quantity: 100
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776050035, 400BAC
Specifications
Length: | 5 ft |
Color: | Ivory |
Material: | PVC |
Length: | 5 ft |
Material: | PVC |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)