Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, White

Item #: 840583

Cat #: 16R22-UW

UPC: 078477716724

Documents & Guides
Female, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
16 Series Single Pole Cam Type Female Panel Receptacle. Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range -1/0 - 4/0 - White
Also known as: 078477716724, 16R22-UW

Specifications

Gender: Female
Mounting: Panel
Type: Commercial Grade, Camlock
Amps: 400
Color: White
Gender: Female
Type: Commercial Grade, Camlock
Color: White
Mounting: Panel
Amps: 400

Customer Reviews

No reviews for this product
(0)