Fuse, 1/4 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V

Item #: 84058

Cat #: KTK-R-1/4

UPC: 051712420549

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 1/10-30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity

Overview

Fuse, Class CC, Fast-Acting, Rejection, 1/10-30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712420549, KTK-R-1/4

Specifications

Diameter: 13/32 in
Type: Fast Acting, General Purpose
Speed: Fast Acting
Length: 1 1/2 in
Amps: 42008
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Diameter: 13/32 in
Speed: Fast Acting
Amps: 42008
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: Fast Acting, General Purpose
Length: 1 1/2 in
Class: CC
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)