
Punch Kit, 1/2" - 4"
Item #: 84057
Cat #: 7310SB
UPC: 783310343615
Documents & Guides
Knockout Punch Kit, Includes: Driver, Hand Pump, (1/2", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2", 3", 3-1/2" & 4") Punches & Dies, Draw Studs, Adapter, Spacers, Kwik Stepper Step Bit and Case
Sign In or Register to view pricing and more.
Overview
Knockout Punch Kit, Includes: Driver, Hand Pump, (1/2", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2", 3", 3-1/2" & 4") Punches & Dies, Draw Studs, Adapter, Spacers, Kwik Stepper Step Bit and Case
Fast, easy and simple to operate Compact design for field use on construction sites and maintenance jobs Punches 10 times faster than wrench method Will also drive 751 Cable Cutter head Can be used with most standard round Slug-Buster® and Slug-Splitter SC® punches (not 1/2 IN, 9/16 IN, 5/8 IN) Can be used with non-round punches (adapter may be required) 3 foot hose Powerful 11 ton hydraulic ram Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310343615, 7310SB
Specifications
Diameter: | 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 3 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in |
Type: | Hydraulic, Kit, Knockout Punch |
Diameter: | 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 3 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in |
Type: | Hydraulic, Kit, Knockout Punch |
Customer Reviews
No reviews for this product
(0)