Reactor, Input/Output, 130A, 0.2 mh, 3-5% Impedance, 200-690VAC

Item #: 84056

Cat #: 1321-3RA130-B

UPC: 662453649566

Sign In or Register to view pricing and more.
Documents & Guides
Reactor, Line Input, Line Output, 3 - 5 % Impedance, 130 Amp, 0.2 mh, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

Overview

Reactor, Line Input, Line Output, 3 - 5 % Impedance, 130 Amp, 0.2 mh, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11
Also known as: 662453649566, 1321-3RA130-B

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 130
Volts AC: 600
Phase: 3
Amps: 130
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)