Load Center, Main Breaker, 200A, 120/208/240VAC, 3P, 30/30, NEMA 1, 10kAIC

Item #: 84046

Cat #: CH30B3200L

UPC: 782113097961

Sign In or Register to view pricing and more.
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 10 kAIC, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dims: H: 39", W: 14.31", D: 5.19"

Overview

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 10 kAIC, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dims: H: 39", W: 14.31", D: 5.19"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets
Also known as: 782113097961, CH30B3200L

Specifications

Type: Main Breaker
Amps: 200
Phase: 3
Mounting: Flush, Surface
Family / Style: CH
Volts AC: 120/208, 240
IP/NEMA Rating: NEMA 1
Circuits: 30
Interrupt Rating AC: 10 kA
Type: Main Breaker
Phase: 3
Family / Style: CH
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Flush, Surface
Volts AC: 120/208, 240
Circuits: 30

Customer Reviews

No reviews for this product
(0)