Stake, 9", Black

Item #: 8404

Cat #: 9344-12

UPC: 785652934421

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Stake; Size: 2-1/4 In Width X 9 In Height; Material: Polycarbonate; Finish: Black

Overview

Sea Gull Lighting; Stake; Size: 2-1/4 In Width X 9 In Height; Material: Polycarbonate; Finish: Black
Also known as: 785652934421, 9344-12

Specifications

Type: Stake
Color: Black
Length: 9 in
Type: Stake
Length: 9 in
Color: Black

Customer Reviews

No reviews for this product
(0)