Brady Safety Padlock, 1.5 In Kd Red 6/pac

Item #: 84035

Cat #: 51339

UPC: 754473513399

Documents & Guides
Brady Safety Padlocks Are The Ultimate Locks For All Of Your Safety And Securityneeds| Unique Cylinder Is Insulated To Protect Workers From Shocks When Key Isinserted And Is 6-pin Precision-machined For More Unique Key Cuts And Better Tamper Resistance
Sign In or Register to view pricing and more.

No associated products found.

Overview

Brady Safety Padlocks Are The Ultimate Locks For All Of Your Safety And Securityneeds| Unique Cylinder Is Insulated To Protect Workers From Shocks When Key Isinserted And Is 6-pin Precision-machined For More Unique Key Cuts And Better Tamper Resistance
Brady® safety padlocks are the ultimate locks for all of your safety and security needs! unique cylinder is insulated to protect workers from shocks when key is inserted and is 6-pin precision machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. locks are compact and lightweight and resist impact, temperature, chemicals and corrosion.
Also known as: 754473513399, 51339

Specifications

Color: Red
Type: Padlock
Standards: California Proposition 65
Material: Fiberglass/Steel
Color: Red
Standards: California Proposition 65
Type: Padlock
Material: Fiberglass/Steel

Customer Reviews

No reviews for this product
(0)