Load Center, Main Lug, 150A, 120/240V, 1PH, 32/32, NEMA 1

Item #: 84022

Cat #: CH32L150D

UPC: 782113098029

150 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 32-Space, 32-Pole, Copper Bus, Cover Size: D. NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"
Sign In or Register to view pricing and more.

No associated products found.

Overview

150 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 32-Space, 32-Pole, Copper Bus, Cover Size: D. NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"
Also known as: 782113098029, CH32L150D

Specifications

Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Lug
Amps: 150
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Family / Style: CH
Phase: 1
Circuits: 32
Amps: 150

Customer Reviews

No reviews for this product
(0)