This product has been discontinued.
This product may not be available in all locations.
![Load Center, Main Lug, 225A, 120/240V, 1PH, 32/32, NEMA 1 Load Center, Main Lug, 225A, 120/240V, 1PH, 32/32, NEMA 1](https://rexel-cdn.com/products/cutch32l225d.jpg?i=F2340151-7B25-4838-8192-45C0A7636570&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 32-Space, 32-Pole, Copper Bus, Cover Size: D. NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"
Overview
225 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 32-Space, 32-Pole, Copper Bus, Cover Size: D. NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"
Also known as: CH32L225D, flush or surface cover?
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Material: | Copper |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Type: | Main Lug |
Amps: | 225 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Circuits: | 32 |
Amps: | 225 |
Family / Style: | CH |
Material: | Copper |
Volts AC: | 120/240 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)