![Toggle Switch Wallplate, 3-Gang, Nylon, Gray Toggle Switch Wallplate, 3-Gang, Nylon, Gray](https://rexel-cdn.com/products/lev80711gy.jpg?i=3328A571-A129-40C1-8451-89AA02084E0B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.
Overview
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.
3-Gang Toggle Device Switch Wallplate, Gray
Also known as: 078477493694, 80711-GY
Specifications
Type: | Toggle Switch, Standard |
Gangs: | 3 |
Mounting: | Device |
Size: | Standard |
Color: | Gray |
Material: | Thermoplastic, Nylon |
Type: | Toggle Switch, Standard |
Mounting: | Device |
Color: | Gray |
Gangs: | 3 |
Size: | Standard |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)