Cable Tie, Black, 8", 50lb, 100 Pack

Item #: 840074
Cat #: 8500
UPC: 662381050908
Sign In or Register to view pricing and more.
Cable Tie, UV-Black, 8 Inch, 50 Pound, 100 Pack

Overview

Cable Tie, UV-Black, 8 Inch, 50 Pound, 100 Pack
PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.
Also known as: 662381050908, 8500

Specifications

Color: Black
Width: 0.120 in
Length: 8 in
Material: Nylon
Package Type: Bag
Color: Black
Length: 8 in
Package Type: Bag
Width: 0.120 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)