10 X 8 N12 Collar - Opaque

Item #: 840056

Cat #: NH108C

UPC: 034481088707

Sign In or Register to view pricing and more.
Polycarbonate Opaque Hidden-hinge Enclosure Collar, 10" X 8".

Overview

Polycarbonate Opaque Hidden-hinge Enclosure Collar, 10" X 8".
Opaque polycarbonate collar for speaker. 10 inches x 10 inches.
Also known as: 034481088707, NH108C

Specifications

Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Width: 10 in
Height: 8 in
Depth: 1 in
Material: Polycarbonate
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Width: 10 in
Depth: 1 in

Customer Reviews

No reviews for this product
(0)