Terminal Block, End Barrier, Screw Type, Gray

Item #: 840

Cat #: 1492-EBJD3P

UPC: 662073059332

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Screw Type, Gray, 0.06 x 3.15 x 2.31 Inch, for 1492-JD3P, JD3PTP, JD3PSS, JD3PSSTP, JDG3P, JDG3PSS, JDG3PSSTP, 20 in a Package

Overview

Terminal Block, End Barrier, Screw Type, Gray, 0.06 x 3.15 x 2.31 Inch, for 1492-JD3P, JD3PTP, JD3PSS, JD3PSSTP, JDG3P, JDG3PSS, JDG3PSSTP, 20 in a Package
Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.
Also known as: 662073059332, 1492-EBJD3P

Specifications

Type: Terminal Block, End Barrier
Family / Style: 1492
Color: Gray
Mounting: Spring Clamp
Height: 3.150 in
Width: 2.310 in
Depth: 0.080 in
Type: Terminal Block, End Barrier
Color: Gray
Height: 3.150 in
Depth: 0.080 in
Family / Style: 1492
Mounting: Spring Clamp
Width: 2.310 in

Customer Reviews

No reviews for this product
(0)