Thermal Imaging Camera, Infrared, 80 x 60 IR Sensor
Item #:
839883
Cat #:
72001-0101
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Thermal Imaging Compact Camera, Infrared, C2, Temperature Range: 14 to 302°F, 80 x 60 Pixel Resolution, 3" Color Display, 9Hz Frame Rate, Weight: 0.29lbs, Includes: C2 Camera, Battery, Power Supply/Charger, Lanyard, USB Memory Stick, USB Cable.
Overview
Thermal Imaging Compact Camera, Infrared, C2, Temperature Range: 14 to 302°F, 80 x 60 Pixel Resolution, 3" Color Display, 9Hz Frame Rate, Weight: 0.29lbs, Includes: C2 Camera, Battery, Power Supply/Charger, Lanyard, USB Memory Stick, USB Cable.
The C2 features FLIR's unique MSX that adds key details from the onboard visible light camera to the entire infrared image in real time. The result: an all-in-one, undiluted thermal picture with visible light features that lets you instantly recognize where the problematic heat pattern is. MSX is real time whether watching the camera's LCD or streaming video over USB.
Also known as: 72001-0101
Specifications
Customer Reviews
No reviews for this product
(0)