BUSS MEDIUM VOLTAGE FUSE

Item #: 83974

Cat #: JCD-2E

UPC: 051712144629

Sign In or Register to view pricing and more.
Documents & Guides
2A 2400V E-Rated Potential Transformer Fuse

Overview

2A 2400V E-Rated Potential Transformer Fuse
Also known as: 051712144629, JCD-2E

Specifications

Amps: 2
Mounting: Cartridge
Class: E
Interrupt Rating AC: 40 kA
Family / Style: JCD
Volts AC: 2.400kV
Diameter: 0.800 in
Length: 4.490 in
Amps: 2
Class: E
Family / Style: JCD
Diameter: 0.800 in
Mounting: Cartridge
Interrupt Rating AC: 40 kA
Volts AC: 2.400kV
Length: 4.490 in

Customer Reviews

No reviews for this product
(0)