Vinyl Fully-Insul Recept Disconn, 16-14AWG, 25/Box

Item #: 8397

Cat #: 83-8111

UPC: 783250495597

Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Receptacle Disconnect; Vinyl Fully Insulated; Wire Size: 16 - 14 Awg; Voltage Rating: 300 V; Insulation: 0.185 In Diameter; Temperature Rating: 75 Deg C

Overview

Ideal; Receptacle Disconnect; Vinyl Fully Insulated; Wire Size: 16 - 14 Awg; Voltage Rating: 300 V; Insulation: 0.185 In Diameter; Temperature Rating: 75 Deg C
Also known as: 783250495597, 83-8111, bullet splice

Specifications

Gender: Female
Color: Blue
Material: Vinyl, Copper
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)