This product has been discontinued.
SLIM 6" SQUARE 900 LM 27K 90CRI 120V WHT TRIAC WE
Item #: 839672
Cat #: S6S927K10
UPC: 662057988887
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIGHTOLIER S6S927K10 6" SQUAR
Overview
LIGHTOLIER S6S927K10 6" SQUAR
Also known as: 662057988887, S6S927K10
Specifications
Mounting: | Recessed |
Shape: | Square |
Color: | White |
Mounting: | Recessed |
Color: | White |
Shape: | Square |
Customer Reviews
No reviews for this product
(0)