Enclosure, NEMA 1, Hinged Cover, 30" x 24" x 6.62"

Item #: 83957

Cat #: A30N24ALP

UPC: 783510860103

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 30 x 24 x 6.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 30 x 24 x 6.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510860103, A30N24ALP

Specifications

Width: 24 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 6.620 in
Special Program: Hoffman On Demand
Width: 24 in
Mounting: Surface
Color: Gray
Depth: 6.620 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 11/01/2011
A30N24ALP
EXCELLENT PRODUCT GREAT FINISH