Dock Light, Double-Strut Arm, 150 Watts

Item #: 839502

Cat #: DSA40ADJ150I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Dock Light, Double-Strut Adjustable Arm, Length: 40", 150 Watts, Polycarbonate lamp head with wire guard; PAR30 or PAR40 only

Overview

Dock Light, Double-Strut Adjustable Arm, Length: 40", 150 Watts, Polycarbonate lamp head with wire guard; PAR30 or PAR40 only
Also known as: DSA40ADJ150I

Specifications

Volts AC: 120
Length: 40 in
Light Technology: Incandescent
Volts AC: 120
Light Technology: Incandescent
Length: 40 in

Customer Reviews

No reviews for this product
(0)