Enclosure, NEMA 1, Hinged Cover, 36" x 24" x 6.62"

Item #: 83946

Cat #: A36N24ALP

UPC: 783510860202

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 36 x 24 x 6.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 36 x 24 x 6.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510860202, A36N24ALP

Specifications

Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 36 in
Depth: 6.620 in
Special Program: Hoffman On Demand
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 6.620 in
Mounting: Surface
Color: Gray
Height: 36 in
Special Program: Hoffman On Demand

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 10/05/2011
MEDIUM ENCLOSURE
WELL BUILT AND HIGH QUALITY FINISH. EXCELLENT PRICE!