Enclosure, NEMA 1, Hinged Cover, 36" x 30" x 6.62"
Item #: 83936
Cat #: A36N30ALP
UPC: 783510860301
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 36 x 30 x 6.62 Inch, Steel/Gray
Overview
Enclosure, NEMA 1, Hinged Cover, 36 x 30 x 6.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510860301, A36N30ALP
Specifications
Width: | 30 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
Depth: | 6.620 in |
Special Program: | Hoffman On Demand |
Width: | 30 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Depth: | 6.620 in |
Mounting: | Surface |
Color: | Gray |
Height: | 36 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)