Load Center, Main Breaker, 225A, 120/208/240VAC, 3P, 42/42, NEMA 1, 10 kAIC

Item #: 83929

Cat #: CH42B3225L

UPC: 782113098302

Sign In or Register to view pricing and more.
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L

Overview

225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L
Also known as: 782113098302, CH42B3225L

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Mounting: Flush, Surface
Family / Style: CH
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 225
Interrupt Rating AC: 10 kA
Type: Main Breaker
Phase: 3
Family / Style: CH
IP/NEMA Rating: NEMA 1
Amps: 225
Spaces: 42
Mounting: Flush, Surface
Volts AC: 120, 240, 208
Circuits: 42
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)