This product has been discontinued.
Time Switch, Programmable, 8 Hour, 800W, 120-277VAC, White
Item #: 83926
Cat #: SSA200
UPC: 786261140111
Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, Programmable, 8 Hour, 800W, 120-277VAC, WhiteTime Switch, Programmable, 8 Hrs, 800 Watt, 120-277VAC, White
Overview
Time Switch, Programmable, 8 Hour, 800W, 120-277VAC, WhiteTime Switch, Programmable, 8 Hrs, 800 Watt, 120-277VAC, White
Also known as: 786261140111, SSA200
Specifications
Range: | 1 hr, 20 min, 4 hr, 8 hr, 2 hr, 10 min, 40 min, 1.500 hr |
Type: | SPST, In-Wall, Digital |
Wattage: | 800 |
Color: | White |
Volts AC Range: | 120 - 277 |
Range: | 1 hr, 20 min, 4 hr, 8 hr, 2 hr, 10 min, 40 min, 1.500 hr |
Wattage: | 800 |
Volts AC Range: | 120 - 277 |
Type: | SPST, In-Wall, Digital |
Color: | White |
Customer Reviews
No reviews for this product
(0)