Fuse, 1/2A, 5000VAC, High Voltage, Non-Time Delay

Item #: 839254

Cat #: HVU-1/2

UPC: 051712720663

Documents & Guides
Fuse, 1/2 Amp, 5000 Volt AC, High Voltage, Non-Time Delay
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 1/2 Amp, 5000 Volt AC, High Voltage, Non-Time Delay
Also known as: 051712720663, HVU-1/2

Specifications

Diameter: 0.810 in
Type: Fuse, High Voltage
Length: 5 in
Amps: 0.500
Width: 0.810 in
Diameter: 0.810 in
Length: 5 in
Width: 0.810 in
Type: Fuse, High Voltage
Amps: 0.500

Customer Reviews

No reviews for this product
(0)