100A, 120/240V, 1P, 14/14, MB Loadcenter, NEMA 3R, 10kAIC

Item #: 8392

Cat #: CH14B100R

UPC: 782113097435

Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 14-Space, 14-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 14-Space, 14-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 782113097435, CH14B100R, Sealtight

Specifications

Type: Main Breaker
Family / Style: CH
Circuits: 14
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Type: Main Breaker
Circuits: 14
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)