Load Center, Main Lug, 225A, 120/240V, 1PH, 42/42, NEMA 1

Item #: 83918

Cat #: CH42L225G

UPC: 782113098340

Sign In or Register to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 42-Space, 42-Pole, Copper Bus, Cover Size: G. NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

225 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 42-Space, 42-Pole, Copper Bus, Cover Size: G. NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 782113098340, CH42L225G

Specifications

Spaces: 42
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Amps: 225
Spaces: 42
Family / Style: CH
Phase: 1
Circuits: 42
Amps: 225
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug

Customer Reviews

No reviews for this product
(0)