Single-Sided Wire Marker Sleeves, 2 x 0.187"

Item #: 83908

Cat #: PS-187-2-WT-2

UPC: 662820112167

Sign In or Register to view pricing and more.
Documents & Guides
Single-Sided Wire Marker Sleeves, Dimensions: 2 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 5000/Cartridge

Overview

Single-Sided Wire Marker Sleeves, Dimensions: 2 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 5000/Cartridge
PermaSleeveĀ® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820112167, PS-187-2-WT-2

Specifications

Type: Marker Sleeve, Heat Shrink, Sleeve
Width: 0.187 in
Material: Polyolefin
Gauge: 10, 18, 12, 14, 16, 20
Length: 2 in
Color: White
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink, Sleeve
Material: Polyolefin
Length: 2 in
Standards: California Proposition 65
Width: 0.187 in
Gauge: 10, 18, 12, 14, 16, 20
Color: White

Customer Reviews

No reviews for this product
(0)