Load Center, Main Breaker, 200A, 1240/240VAc, 1PH, 25kAIC, 8/8

Item #: 83906
Cat #: CH8B200RF
UPC: 782113098432
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 8-Space, 8-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate, Through-Feed Lugs. Dims: H: 29.13", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 8-Space, 8-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate, Through-Feed Lugs. Dims: H: 29.13", W: 14.31", D: 3.88"
Also known as: 782113098432, CH8B200RF

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 25 kA
Amps: 200
Circuits: 8
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)