Halogen Capsule Lamp, T4, 20W, 120V

Item #: 839043

Cat #: Q20GY6/120V

UPC: 739698652207

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 330, CRI: 100, Color Temperature: 2900K, Finish: Clear

Overview

Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 330, CRI: 100, Color Temperature: 2900K, Finish: Clear
Also known as: 739698652207, Q20GY6/120V

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Lumens: 330
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Lumens: 330
Wattage: 20
Light Technology: Halogen
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)