1 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Item #: 83898

Cat #: JJS-1

UPC: 051712628082

Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

1 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628082, JJS-1

Specifications

Amps: 1
Class: T
Mounting: Bolt
Volts AC: 600
Type: Very Fast-Acting
Interrupt Rating DC: 200 kA
Amps: 1
Mounting: Bolt
Type: Very Fast-Acting
Class: T
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)