Eaton CH main lug loadcenter

Item #: 83895

Cat #: CH32L225R

UPC: 782113098043

Sign In or Register to view pricing and more.
Eaton CH main lug loadcenters,Standard,Main lug only,225A,D,Copper,NEMA 3R,Metallic,Overhead,CH,32,32,Three-wire,Single-phase,120/240 V,#4 AWG-300 kcmil

Overview

Eaton CH main lug loadcenters,Standard,Main lug only,225A,D,Copper,NEMA 3R,Metallic,Overhead,CH,32,32,Three-wire,Single-phase,120/240 V,#4 AWG-300 kcmil
EatonÆs CH 3/4-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. CH load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications.
Also known as: 782113098043, CH32L225R

Specifications

Spaces: 32
Poles: 3
Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Lug
Amps: 225
IP/NEMA Rating: NEMA 3R
Spaces: 32
Family / Style: CH
Phase: 1
Circuits: 32
Amps: 225
Poles: 3
Mounting: Surface
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)