200A, 120/208/240V, 3P, 42/42, MB Loadcenter, NEMA 1

Item #: 83870

Cat #: CH42H3200L

UPC: 782113098272

Sign In or Register to view pricing and more.
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 100 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dims: H: 39", W: 14.31", D: 5.19"

Overview

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 100 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dims: H: 39", W: 14.31", D: 5.19"
Also known as: 782113098272, CH42H3200L

Specifications

Type: Main Breaker
Amps: 200
Spaces: 42
Phase: 3
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Circuits: 42
Volts AC: 240, 120/208Y
Type: Main Breaker
Spaces: 42
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240, 120/208Y
Amps: 200
Phase: 3
Family / Style: CH
Circuits: 42

Customer Reviews

No reviews for this product
(0)