Ring Tongues, High Temperature, 12 - 10, Stud Size: 10

Item #: 83861

Cat #: MU10-10RHTX

UPC: 051128587720

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 50/PK

Overview

Ring Tongues, High Temperature, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 50/PK
Protect your wiring work from extreme temperatures with our 3MÖ ScotchlokÖ High-Temperature Ring Tongue Terminals. The beveled mouth expedites the insertion of conductors sized 12 to 10 AWG, while the non-insulated, butted-seam barrel provides the wires with a secure fit. TheyÆre a stellar option for building wire rated up to 600V, as well as signs and fixtures rated up to 1000V. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant, these terminals meet and exceed international standards.
Also known as: 051128587720, MU10-10RHTX

Specifications

Color: Metallic
Material: Steel
Stud Size: #10
Allowable Gauge Range: 12 - 10
Color: Metallic
Stud Size: #10
Material: Steel
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)