Servo Motor, VPL Low Inertia, 480VAC, 100mm Frame,7200-8000 RPM, 24VDC Holding Brake

Item #: 838465

Cat #: VPL-B1003T-PK14AA

UPC: 885630849249

Sign In or Register to view pricing and more.
Servo Motor, VPL, Low Inertia, 480 Volt AC, 100 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, 7200 - 8000 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec DIN Connector, 24 Volt DC Holding Brake, Standard

Overview

Servo Motor, VPL, Low Inertia, 480 Volt AC, 100 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, 7200 - 8000 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec DIN Connector, 24 Volt DC Holding Brake, Standard
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630849249, VPL-B1003T-PK14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 100 mm
RPM: 7200 - 8000
Volts AC: 480
Size: 100 mm
Volts DC: 24
RPM: 7200 - 8000

Customer Reviews

No reviews for this product
(0)