
600 AMP INDUSTRIAL AC + DC TRUE RMS CLAMP METER
Item #: 838419
Cat #: CMI-600
UPC: 783310021919
Documents & Guides
Clamp Meter, Maximum Rating: 600V AC/DC , Jaw Opening: 1.18" , Features: True-RMS, Current, Phase Sequence Test, Motor Rotation Test, Peak RMS, Temperature (Type K), Resistance, Relative Offset Mode (?), VFD ACV Hz Measurement, Frequency, Capacitance, Continuity / Diode Tests & Automatic Power Off (APO) Includes: (2) 1.5V AAA batteries, test leads and clips, carrying case. CAT IV 300V. CAT III 600V.
Sign In or Register to view pricing and more.
Overview
Clamp Meter, Maximum Rating: 600V AC/DC , Jaw Opening: 1.18" , Features: True-RMS, Current, Phase Sequence Test, Motor Rotation Test, Peak RMS, Temperature (Type K), Resistance, Relative Offset Mode (?), VFD ACV Hz Measurement, Frequency, Capacitance, Continuity / Diode Tests & Automatic Power Off (APO) Includes: (2) 1.5V AAA batteries, test leads and clips, carrying case. CAT IV 300V. CAT III 600V.
Measures AC+DC current and DC microamps
AC and AC+DC voltage measurements with digital filter low pass for accurate readings on variable frequency drives
Also measures DC voltage, resistance, capacitance, temperature and frequency
Tests continuity and diodes
Phase Sequence & Motor Rotation tests
Peak-RMS measures motor in rush current
Backlight & relative mode for added versatility
AmpTip™ increases accuracy on small wires and low current
Two voltage detection modes - non-contact or using a single test lead
Data hold
Recording of Maximum, Minimum, and Average readings
Lifetime warranty
Also known as: 783310021919, CMI-600
Specifications
Type: | Clamp Meter |
Volts DC: | 600 |
Volts AC: | 600 |
Type: | Clamp Meter |
Volts AC: | 600 |
Volts DC: | 600 |
Customer Reviews
No reviews for this product
(0)