This product may not be available in all locations.

Operator Interface, QuickPanel+, 12" Color, TFT, 24VDC, Capacitive
Item #: 838396
Cat #: IC755CBS12CDB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, QuickPanel+, 12 Inch, Color, TFT, Multi-Touch, Capacitive Screen, 24 Volt DC, Dual Ethernet Ports, Blank Bezel
Overview
Operator Interface, QuickPanel+, 12 Inch, Color, TFT, Multi-Touch, Capacitive Screen, 24 Volt DC, Dual Ethernet Ports, Blank Bezel
Also known as: IC755CBS12CDB
Specifications
Type: | Touchscreen, Operator Interface |
Mounting: | Panel |
Size: | 12 in |
Wattage: | 6 |
Family / Style: | QuickPanel |
Type: | Touchscreen, Operator Interface |
Size: | 12 in |
Family / Style: | QuickPanel |
Mounting: | Panel |
Wattage: | 6 |
Customer Reviews
No reviews for this product
(0)