0.094 In (2.39mm) Diameter

Item #: 83834
Cat #: PSPT-094-1-WT
UPC: 662820184560
Sign In or Register to view pricing and more.
Documents & Guides
Permasleeveheat Shrinkable Wire Marker Sleeves For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers

Overview

Permasleeveheat Shrinkable Wire Marker Sleeves For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification Fade-resistant and smudge-proof for superior aesthetic appearance Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C) Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202; RoHS Compliant; and UL Recognized
Also known as: 662820184560, PSPT-094-1-WT

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)