Fuse, 8A, 15kV, ELF, Current Limiting, Dropout, Cutout, 125BIL

Item #: 838323

Cat #: FAK44W8

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 8 Amp, 15 kV, ELF, Current Limiting, Dropout, Cutout, 125 kV BIL

Overview

Fuse, 8 Amp, 15 kV, ELF, Current Limiting, Dropout, Cutout, 125 kV BIL
Also known as: FAK44W8

Specifications

Type: Current Limiting, Fuse
Mounting: Clip
Amps: 8
Class: ELF
Length: 15.160 in
Type: Current Limiting, Fuse
Amps: 8
Length: 15.160 in
Mounting: Clip
Class: ELF

Customer Reviews

No reviews for this product
(0)