Fuse, 6A, 15kV, ELF, Current Limiting, Dropout, Cutout, 125BIL

Item #: 838320

Cat #: FAK44W6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 6 Amp, 15 kV, ELF, Current Limiting, Dropout, Cutout, 125 kV BIL

Overview

Fuse, 6 Amp, 15 kV, ELF, Current Limiting, Dropout, Cutout, 125 kV BIL
Also known as: FAK44W6

Specifications

Amps: 6
Type: Fuse
Mounting: Clip
Class: ELF
Length: 15.160 in
Amps: 6
Mounting: Clip
Length: 15.160 in
Type: Fuse
Class: ELF

Customer Reviews

No reviews for this product
(0)