Fuse, 30A, 15kV, ELF, Current Limiting, Dropout, Cutout, 125BIL

Item #: 838318

Cat #: FAK44W30

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 30 Amp, 15 kV, ELF, Current Limiting, Dropout, Cutout, 125 kV BIL

Overview

Fuse, 30 Amp, 15 kV, ELF, Current Limiting, Dropout, Cutout, 125 kV BIL
Also known as: FAK44W30

Specifications

Type: Fuse
Amps: 30
Mounting: Clip
Class: ELF
Length: 15.160 in
Type: Fuse
Mounting: Clip
Length: 15.160 in
Amps: 30
Class: ELF

Customer Reviews

No reviews for this product
(0)