18 AWG TFFN Stranded Copper, Yellow, 1000'

Item #: 838213

Cat #: TFFN18STRYEL1000RL

UPC: 980100626389

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 1000 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 1000 ft. Reel.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100626389, TFFN18STRYEL1000RL

Specifications

Gauge: 18
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 18
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Jacket: Nylon
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)