UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Red, 600V, 20000'

Item #: 838080

Cat #: MTW14STR2/64RED20000DRUM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Red, 600 Volts, 2/64" Nominal Wall Thickness, 20000' Drum

Overview

UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Red, 600 Volts, 2/64" Nominal Wall Thickness, 20000' Drum
Also known as: MTW14STR2/64RED20000DRUM

Specifications

Length: 20000 ft
Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 20000 ft
Jacket: PVC
Volts AC: 600
Gauge: 14
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)