Terminal Block With 0°/45°/90° Quick Connects

Item #: 838045

Cat #: 899-GP-02-KT46-KT47-KT48

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block With 0°/45°/90° Quick Connects, Single Row, 2-Pole, 14 - 20 AWG, 20 Amp, 150 Volt AC/DC, Phenolic Base

Overview

Terminal Block With 0°/45°/90° Quick Connects, Single Row, 2-Pole, 14 - 20 AWG, 20 Amp, 150 Volt AC/DC, Phenolic Base
Also known as: 899-GP-02-KT46-KT47-KT48

Specifications

Material: Phenolic
Volts AC: 150
Amps: 20
Volts DC: 150
Allowable Gauge Range: 20 - 14
Material: Phenolic
Amps: 20
Allowable Gauge Range: 20 - 14
Volts AC: 150
Volts DC: 150

Customer Reviews

No reviews for this product
(0)